-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Stem Caster |
|---|---|
| Application | Furniture, Medical Equipment, Office Equipment, Store Fixtures |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Stem Type | Threaded |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Wheel Material | Rubber |
| Caster Wheel Shape | Standard |
| Core Color | Silver |
| Core Material | Steel |
| Frame Finish | Chrome Plated |
| Load Capacity | 100 lbs. |
| Load Rating | 100 lbs. |
| Mounting Height | 3" |
| Non-marking | Yes |
| Number Of Wheels | 1 |
|---|---|
| Operating Temperature Range | -40°F to +180°F |
| Overall Height | 3" |
| Stem Dia. | 5/16" |
| Stem Length | 1" |
| Stem Thread Size | 5/16"-18 |
| Stem Type | Threaded |
| Temp. Range | -40°F to +180°F |
| Thread Size | 5/16"-18 |
| Tread Shape | Standard |
| Wheel Bearing Type | Plain |
| Wheel Bearings | Plain |
| Wheel Color | Black |
| Wheel Core Material | Steel |
| Wheel Dia. | 3" |
| Wheel Material | Rubber |
| Wheel/tread Color | Black |
| Wheel/tread Material | Steel |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.11 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)