-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transformer |
|---|---|
| Anfc Taps | 2 |
| Bnfc Taps | 4 |
| Carton Quantity | 1 |
| Color | ASA 61 Gray |
| Construction | Ventilated |
| Depth | 19.37" |
| Dimensions | 19.37" x 24.39" x 25.5" |
| Efficiency | 98.23% |
| Enclosure Finish | Powder Polyurethane Paint |
| Enclosure Material | Steel |
| Frequency | 60 Hz |
| Height | 25.5" |
| Includes | Weathershield |
| Includes Knockouts | No Knockouts |
| Input Voltage | 480V AC |
| Ip Rating | IP14 |
| Knockout Size - Transformer | No Knockout |
| Kva Rating | 30 kVA |
| Length | 19.37" |
| Material | Ventilated |
| Max Temperature Rise | 150°C |
| Max. Temp. | 150°C |
| Mounting Location | Floor |
| Mounting Type | Floor |
| Nema Enclosure Rating | NEMA 3R |
|---|---|
| Nema Rating | Nema 3R |
| Outdoor Rated - Transformer | Yes |
| Output Voltage | 120/240V AC |
| Overall Depth | 19.37" |
| Overall Height | 25 1/2" |
| Overall Width | 24.39" |
| Pallet Quantity | 1 |
| Phase | Three |
| Power Rating | 30 kVA |
| Primary Voltage | 480V |
| Secondary Voltage | 240 120V , 240/120V , 240V |
| Sound Level | 45 dBA |
| Taps % Steps | 2.5% |
| Temperature Rise | 150°C |
| Ul Insulation Class | 220°C |
| Ul Standard | UL 1561 |
| Va Rating - Transformer | 30 kVA |
| Voltage Function | Step Down |
| Voltage Function - Transformer | Step Down |
| Width | 24.39" |
| Winding Material | Aluminum |
| Winding Material - Transformer | Aluminum |
| standard | CSA C22.2 NO. 47, MEETS OR EXCEED U.S. DOE 10 CFR PART 431, UL 1561 |
| Height (cm) | 64.77 |
|---|---|
| Length (cm) | 49.2 |
| Width (cm) | 61.95 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 146.25 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)