-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transformer |
|---|---|
| Construction | Encapsulated |
| Enclosure Rating | NEMA 3R |
| Frequency | 50/60 Hz |
| Input Voltage | 600V |
| Kva Rating | 0.1 kVA |
| Max. Temp. | 115°C |
| Mounting Type | Wall |
|---|---|
| Nema Rating | NEMA 3R |
| Output Voltage | 120/240V |
| Primary Voltage | 600V |
| Secondary Voltage | 120/240V |
| Winding Material | Copper |
| Height (cm) | 18.19 |
|---|---|
| Length (cm) | 9.32 |
| Width (cm) | 9.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.25 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)