-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transformer |
|---|---|
| Construction | Encapsulated |
| Enclosure Rating | NEMA 3R |
| Frequency | 50/60 Hz |
| Height | 6.41" |
| Input Voltage | 600V |
| Kva Rating | 0.1 kVA |
| Max. Temp. | 115°C |
| Mounting Type | Wall |
|---|---|
| Nema Rating | NEMA 3R |
| Output Voltage | 120/240V |
| Primary Voltage | 600V |
| Secondary Voltage | 120/240V |
| Width | 3.14" |
| Winding Material | Copper |
| Height (cm) | 16.28 |
|---|---|
| Length (cm) | 7.75 |
| Width (cm) | 7.98 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)