-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 2.6/1.3A |
| Amps @ 208v | 3.1A |
| Amps @ Volts | 2.7A @ 208V, 2.4A @ 230V, 1.2A @ 460V |
| Auxillary Box | No Auxillary Box |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Bearing Grease Type | Polyrex EM (-20°F +300°F) |
| Bearing Type | Ball |
| Break-down Torque | 4.8 lbs.-ft. |
| Code | K |
| Conduit Box Position | F1 |
| Design Code | B |
| Drip Cover | No Drip Cover |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 76.8% |
| Efficiency @ 100% Load | 76.8% |
| Electrically Isolated Bearing | Not Electrically Isolated |
| Enclosure Design | ODP |
| Feedback Device | NO FEEDBACK |
| Frame | 56 |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Front Face Code | Standard |
| Full Load Amps | 1.2/2.4/2.7A |
| Full Load Torque | 1.2 lbs.-ft. |
| Grease Type | Polyrex EM |
| Heater Indicator | No Heater |
| High Voltage Full Load Amps | 1.2A |
| Hp | 3/4 hp |
| Hz | 60 Hz |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Code | Not Inverter |
| Inverter Rated | No |
| Kva Code | L |
| Leads | 9#18 |
| Length Less Shaft | 8 3/8" |
| Lifting Lugs | No Lifting Lugs |
| Line-line Res. @ 25° C | 24.6 ohms A Ph/0 ohms B Ph |
| Locked Bearing Indicator | No Locked Bearing |
| Locked-rotor Torque | 3.9 lbs.-ft. |
| Max. Ambient Temp. | 40°C |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Lead Exit | Ko Box |
| Motor Lead Quantity/wire Size | 9 @ 18 AWG |
| Motor Lead Termination | Flying Leads |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.25 |
| Motor Shaft Design | Standard |
| Motor Shaft Rotation | Counter Clockwise |
|---|---|
| Motor Type | 3416M |
| Mounting Type | Foot Mounted |
| Multiplier | K |
| Nameplate Rpm | 3450 RPM |
| Nema Design | B |
| Nema/iec | NEMA |
| No Load Amps | 0.85A |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 74%, 76.8% |
| Output @ Frequency | 3/4 hp @ 60 Hz |
| Overall Length | 10 1/4" |
| Part Winding Start Capable | No |
| Phase | 3 |
| Power Factor | 80 |
| Product Family | General Purpose |
| Proprietary | No |
| Pull-up Torque | 3.5 lbs.-ft. |
| Pulley End Bearing Type | Ball |
| Pulley Face Code | Standard |
| Pulley Shaft Indicator | Standard |
| Revision | A |
| Rodent Screen | Not Available |
| Rpm | 3450 RPM |
| Rpm Range | 3400-3600 RPM |
| Service Factor | 1.25 |
| Shaft Dia. | 5/8" |
| Shaft Extension Location | Pulley End |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 1 7/8" |
| Shaft Rotation | Reversible |
| Shaft Slinger Indicator | No Slinger |
| Start Configuration | DOL |
| Start Type | Direct On Line |
| Starting Amps | 7.6A |
| Synchronous Rpm | 3600 RPM |
| Synchronous Rpm @ Frequency | 3600 RPM @ 60 Hz |
| Synchronous Speed | 3600 RPM |
| Temp. Rise @ Rated Load | 25°C |
| Temp. Rise @ S. F. Load | 33°C |
| Thermal Protection | None |
| Usable @ 208v | Yes |
| Vibration Sensor Indicator | No Vibration Sensor |
| Voltage | 230/460V |
| Voltage @ Frequency | 230V @ 60 Hz, 460V @ 60 Hz |
| Winding Thermal 2 | None |
| Xp Division | Not Applicable |
| Auxillary Box Lead Termination | None |
| Blower | None |
| Front Shaft Indicator | None |
| Motor Thermal Protection | None |
| standard | CURUSEEV, ROHS COMPLIANT |
| Thermal Device - Bearing | None |
| Thermal Device - Winding | None |
| Winding Thermal 1 | None |
| xp class/group | None |
| Height (cm) | 28.26 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 29.21 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)