-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tubeaxial Fan |
|---|---|
| Airflow @ 0.000 In Sp | 12190 CFM |
| Amps | 6-5.4/2.7A |
| Application | Food Processing |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Blade Dia. | 30" |
| Blade Material | Stainless Steel |
| Body Diameter | 30 5/8" |
| Bolt Circle Dia. | 32 1/4" |
| Brake Hp | 1 9/10 bhp |
| Cfm @ 0.000-in. Sp | 12190 CFM |
| Cfm @ 0.125-in. Sp | 11710 CFM |
| Cfm @ 0.250-in. Sp | 11180 CFM |
| Cfm @ 0.500-in. Sp | 9990 CFM |
| Cfm @ 0.750-in. Sp | 8485 CFM |
| Compatible Flange Grainger Part Number | 4ETG1 |
| Dimension A | 33 5/8" |
| Dimension B | 19 1/4" |
| Dimension C | 30 1/2" |
| Dimension D | 24" |
| Drive Type | Belt Drive |
| Features | Factory Installed Cast Iron Sheave Is Assembled On Fan Shaft, Streamlined Belt Tunnel |
| For Air Type | Corrosive Vapor |
| Full Load Amps | 6-5.4/2.7A |
| Height | 46 5/8" |
| Housing Finish | Unfinished |
| Housing Material | Stainless Steel |
| Hz | 60 Hz |
| Includes | Belt Guard |
| Includes Motor & Drive Package | Yes |
| Inlet Dia. | 30 5/8" |
|---|---|
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 1 9/10 bhp |
| Max. Depth | 24" |
| Max. Inlet Temp. | 200°F |
| Max. Motor Height | 10" |
| Maximum Fan Speed | 1146 RPM |
| Maximum Noise Level @ 5 Feet | 41 sones |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hazardous Location Rating | Not Rated |
| Motor Horsepower | 2 hp |
| Motor Rpm | 1735 RPM |
| Motor Type | 3-Phase |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 208-230/460V AC |
| Number Of Blades | 6 |
| Number Of Speeds | 1 |
| Outlet Dia. | 30 5/8" |
| Overall Diameter | 33 5/8" |
| Overall Height | 46 5/8" |
| Overall Length | 24" |
| Phase | 3 |
| Propeller Shaft Diameter | 1 1/4" |
| Resistance Properties | Corrosion Resistant |
| Shaft Dia. | 1.187" |
| Speed | 1146 RPM |
| Voltage | 208-230/460V |
| Width | 33 5/8" |
| standard | AMCA |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414510010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 97.3575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)