-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Door Knob Hanger Tag |
|---|---|
| Chemical Resistant | Yes |
| Corner Shape | Round |
| Corrosion Resistant | No |
| Fastener Type | Fastener Not Included |
| Glow In The Dark | No |
| Grommet Material | No Grommet |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Legend Same On Both Sides | Yes |
| Legend/background Color | Black, Yellow |
| Material | Plastic |
| Moisture Resistant | Yes |
| No. Of Tags | 10 |
| Printed Language | English |
| Reverse Side Legend | Use Other Door |
| Ruled | Not Ruled |
| Safety Tag Legend - Back Side | Use Other Door |
|---|---|
| Safety Tag Package Style | Pack |
| Self-laminating | No |
| Serialization | Not Serialized |
| Shape | Rectangular |
| Sign Legend | Use Other Door |
| Subject Matter | Door And Gate |
| Tag Color | Yellow |
| Tag Material | Plastic |
| Tag Size | #11 |
| Tag Style | Single Part |
| Tear Resistant | Yes |
| Thickness | 0.015" |
| Uv Resistant | No |
| Width | 4" |
| Write On Surface | Yes |
| Height (cm) | 0.38 |
|---|---|
| Length (cm) | 10.18 |
| Width (cm) | 22.88 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1102 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)