-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Knob Hanger Tag |
|---|---|
| Chemical Resistant | No |
| Corrosion Resistant | No |
| Glow In The Dark | No |
| Grommet Material | No Grommet |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Legend Same On Both Sides | Yes |
| Legend/background Color | Black, Orange |
| Material | Plastic |
| Moisture Resistant | Yes |
| No. Of Tags | 10 |
| Printed Language | English |
| Reverse Side Legend | Evacuated |
| Safety Tag Legend - Back Side | Evacuated |
| Safety Tag Package Style | Bag |
| Serialization | Not Serialized |
|---|---|
| Shape | Rectangular |
| Sign Header | No Header |
| Sign Header -back Side | Evacuated |
| Sign Header Background Color | Orange |
| Sign Header Background Color - Back Side | Orange |
| Sign Legend | Evacuated |
| Subject Matter | Information |
| Tag Color | Orange |
| Tag Material | PVC |
| Tear Resistant | No |
| Thickness | 0.018" |
| Width | 4" |
| Write On Surface | No |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 10.16 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)