-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Knob Hanger Tag |
|---|---|
| Fastener Type | Self-Attaching |
| Header Wording | No Header |
| Header Wording (reverse Side) | No Header |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Language | English |
| Legend/background Color | Black, Yellow |
| Material | Plastic |
| Number Of Labels | 10 |
| Preprinted Legend | To Be Cleaned |
| Product Type | Tag |
|---|---|
| Reverse Side Legend | To Be Cleaned |
| Shape | Rectangle |
| Size (wxh) | 4" x 9" |
| Subject Matter | Maintenance |
| Tag Color | Yellow |
| Tag Material | Plastic |
| Thickness | 15 mil. |
| Width | 4" |
| Write On Surface | Yes |
| Height (cm) | 0.3 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 10.16 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)