-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Knob Hanger Tag |
|---|---|
| Chemical Resistant | Yes |
| Corner Shape | Round |
| Corrosion Resistant | No |
| Fastener Type | Fastener Not Included |
| Glow In The Dark | No |
| Grommet Material | No Grommet |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Legend Same On Both Sides | Yes |
| Legend/background Color | Black, Yellow |
| Material | Plastic |
| Moisture Resistant | Yes |
| No. Of Tags | 10 |
| Printed Language | English |
| Reverse Side Legend | Do Not Enter |
| Ruled | Not Ruled |
| Safety Tag Legend - Back Side | Do Not Enter |
|---|---|
| Safety Tag Package Style | Pack |
| Self-laminating | No |
| Serialization | Not Serialized |
| Shape | Rectangular |
| Sign Legend | Do Not Enter |
| Subject Matter | Door And Gate |
| Tag Color | Yellow |
| Tag Material | Plastic |
| Tag Size | #11 |
| Tag Style | Single Part |
| Tear Resistant | Yes |
| Thickness | 0.015" |
| Uv Resistant | No |
| Width | 4" |
| Write On Surface | Yes |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 11.18 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)