-
Select Country
- Source Now
Get it by Tuesday, Mar 3
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
| A (thread Size) | 2.063" |
|---|---|
| B | 0.244" |
| C | 0.06" |
| Color | Black |
| D | 0.312" |
| E | 0.156" |
| F | 0.306" |
| Finish | Anodized |
| G | 0.398" |
| Grade | Grade 6063-T6 |
| H | 1.063" |
| J | 1.563" |
| K | 0.437" |
|---|---|
| L | 1/2" |
| M | 1" |
| Material | Aluminum |
| N | 1" |
| P | 4" |
| Process | Extruded |
| Q | 1/4"-20 SHCS |
| R | 1/4"-20 |
| S | #8-32 |
| Series | 10 Series |
| T | 0.257" |
| Weight (kg) | 0.1192 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)