80/20 6762 UniBearing, Single Long, 4 x 2-1/16 x 5/16 Inch Size, Aluminum, Clear

Item: AC3BQQ
Model: 6762
Cross Ref: 2RCY5
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$50.24
5% off
$47.73 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Bearing
A (thread Size) 2.063"
B 0.244"
Bearing Profile Single Mount
Bearing Type Standard Linear
C 0.06"
Color Clear Silver
Compatible Brand And Series 10 Series
D 0.312"
E 0.156"
F 0.306"
Finish Clear Anodized
For No. Of Slots 2
G 0.398"
Grade Grade 6063-T6
H 1.063"
Housing Material Aluminum
J 1.563"
K 0.437"
L 1/2"
M 1"
Material Aluminum
Mounting Hole Dia. 0.265"
N 1"
Overall Height 5/16"
Overall Width 2 1/16"
P 4"
Pad Type Standard
Process Extruded
Q 1/4"-20 SHCS
R 1/4"-20
S #8-32
Series 10 Series
System Of Measurement Imperial
T 0.257"

Shipping Information

Height (cm) 2.03
Length (cm) 10.41
Width (cm) 5.59
HS Code 8483304080
Country Of Origin US
Weight (kg) 0.1125

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site