-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing |
|---|---|
| A (thread Size) | 82.45 mm |
| B | 7.85 mm |
| C | 3.05 mm |
| Color | Clear |
| D | 12.83 mm |
| E | 6.22 mm |
| F | 12.32 mm |
| Finish | Clear Anodized |
| G | 15.78 mm |
| Grade | Grade 6063-T6 |
| H | 42.45 mm |
| J | 62.39 mm |
| K | 20 mm |
|---|---|
| L | 20 mm |
| M | 40 mm |
| Material | Aluminum |
| N | 40 mm |
| P | 160 mm |
| Process | Extruded |
| Q | M8 SHCS |
| R | M8 x 1.25 |
| S | #10-24 |
| Series | 40 Series |
| T | 8.33 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)