-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Resin Splice Kit |
|---|---|
| Barrel Length | Not Applicable |
| Body Material | Polypropylene |
| Color | Black |
| Compatible With Product Type | Signal And Control Cables |
| Container Type | Closed Mixing Pouch |
| For Max. Cable Od | 3 1/4" |
| For Wire Type | Signal And Control Cables |
| Includes | (1)Top Cap Cover, 2-Part Trans Mold Body, Bonding Jumper Wire With Clips, Instruction Sheet, Nonconductive Abrasive Cloth, Resin Compound, Rubber-Splicing Tape 23 |
| Includes Resin | Yes |
| Insulation Material | EPDM Rubber |
| Material | Resin With Plastic EPDM Rubber Mold |
| Max. Cable Dia. | 1 1/4" |
| Max. Temp. | 194°F |
| Max. Voltage | 1000V |
| Max. Wire Size | 10 AWG |
| Min. Wire Size | 22 AWG |
|---|---|
| No. Of Pieces | 6 |
| Number Of Splices | 1 |
| Overall Length | 25" |
| Resin Material | Resin |
| Resistance Properties | Moisture Resistant |
| Rohs Compliant | Yes |
| Screw Finish | Not Applicable |
| Screw Material | Not Applicable |
| Seam Style | Butted |
| Standard Length | 25" |
| Stud Size | Not Applicable |
| Temp. Range | +194°F to +266°F |
| Tensile Strength | 600 psi |
| Termination Style | Splice |
| Voltage Rating | 1000V |
| Height (cm) | 23.11 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 31.24 |
| HS Code | 3909505000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.8775 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)