-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Resin Splice Kit |
|---|---|
| Barrel Length | Not Applicable |
| Body Material | Polypropylene |
| Color | Black |
| Compatible With Product Type | Signal And Control Cables |
| Container Type | Closed Mixing Pouch |
| For Max. Cable Od | 2" |
| For Wire Type | Signal And Control Cables |
| Includes | (1)Top Cap Cover, 2-Part Trans Mold Body, Bonding Jumper Wire With Clips, Instruction Sheet, Nonconductive Abrasive Cloth, Resin Compound, Rubber-Splicing Tape 23 |
| Includes Resin | Yes |
| Insulation Material | EPDM Rubber |
| Material | Resin With Plastic EPDM Rubber Mold |
| Max. Cable Dia. | 1" |
| Max. Temp. | 194°F |
| Max. Voltage | 1000V |
| Max. Wire Size | 10 AWG |
| Min. Wire Size | 22 AWG |
|---|---|
| No. Of Pieces | 6 |
| Number Of Splices | 1 |
| Overall Length | 15 3/5" |
| Resin Material | Resin |
| Resistance Properties | Moisture Resistant |
| Rohs Compliant | Yes |
| Screw Finish | Not Applicable |
| Screw Material | Not Applicable |
| Seam Style | Butted |
| Standard Length | 15 5/8" |
| Stud Size | Not Applicable |
| Temp. Range | +194°F to +266°F |
| Tensile Strength | 600 psi |
| Termination Style | Splice |
| Voltage Rating | 1000V |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 39.62 |
| Width (cm) | 18.8 |
| HS Code | 3909505000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.07 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)