-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Resin Splice Kit |
|---|---|
| Barrel Length | Not Applicable |
| Body Material | Polypropylene |
| Color | Black |
| Container Type | Closed Mixing Pouch |
| For Max. Cable Od | 2 1/4" |
| Includes Resin | Yes |
| Material | EPDM Rubber, Resin |
| Max. Cable Dia. | 1 1/4" |
| Max. Temp. | 194°F |
| Max. Voltage | 1000V |
| Max. Wire Size | 10 AWG |
| Min. Wire Size | 22 AWG |
| Number Of Splices | 1 |
|---|---|
| Overall Length | 20.3" |
| Resin Material | Resin |
| Rohs Compliant | Yes |
| Screw Finish | Not Applicable |
| Screw Material | Not Applicable |
| Seam Style | Butted |
| Standard Length | 20 5/16" |
| Stud Size | Not Applicable |
| Temp. Range | +194°F to +266°F |
| Tensile Strength | 600 psi |
| Termination Style | Splice |
| Voltage Rating | 1000V |
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 51.56 |
| Width (cm) | 20.57 |
| HS Code | 3909505000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.005 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)