-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Faucet |
|---|---|
| Ada Compliance | Yes |
| Body Material | Brass |
| Cec Compliant | Non Cec Compliant |
| Drain Style | Grid Strainer |
| Faucet Activation | Manual |
| Faucet Body Material | Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Metal |
| Faucet Operation | Manual |
| Faucet Spout | Integral |
| Faucet Type | Bathroom Sink Faucet |
| Features | Ceramic Disc Cartridge, Temperature Limit Stop |
| Finish | Chrome Plated |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 0.5 GPM |
| Handle Material | Metal |
| Handle Type | Lever |
| Includes | Ada Compliant Lever Handle, Mounting Hardware And 18" Stainless Steel Flex Connection Hoses |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 3 yrs. |
|---|---|
| Max. Installation Surface Thickness | 1 1/8" |
| Max. Mounting Hole Center Distance | 4" |
| Mounting Type - Faucet | Deck |
| Number Of Handles | 1 |
| Number Of Holes | 2 |
| Replacement Cartridge Mfr. Model No. | RK7440-CART |
| Replacement Cartridge Mfr. Model Number | RK7440-CART |
| Residential / Commercial | Commercial |
| Series | AQUASPEC Series |
| Spout Height | 5 5/8" |
| Spout Length | 3 5/8" |
| Spout Reach | 4 5/8" |
| Temp. Control | Limit Stop |
| Temperature Control | Yes |
| Valve Type | Ceramic Disc |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Vandal Resistant Features | Vandal Resistant Outlet |
| Water Inlet Connection Size | 3/8" |
| Standards | ASME A112.18.1 |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 16.51 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.07 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)