-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Submersible Effluent Pump |
|---|---|
| Alarm Included | No |
| Amps | 8.9A |
| Base Material | Cast Iron |
| Bearing Type | Ball |
| Body Dia. | 12 3/4" |
| Body Material | Cast Iron |
| Cord Length | 20 ft. |
| Cord Length - Pumps | 20 ft. |
| Diameter | 12 3/4" |
| Discharge Dia. | 1 1/2" |
| Discharge Gender | Female |
| Discharge Size | 1 1/2" , 2" |
| Discharge Type | FNPT |
| Duty | Intermittent |
| Duty Cycle | Intermittent |
| Flow Rate @ 10 Ft. | 140 GPM |
| Flow Rate @ 10 Ft. Of Head | 140 GPM |
| Flow Rate @ 20 Ft. | 128 GPM |
| Flow Rate @ 20 Ft. Of Head | 128 GPM |
| Flow Rate @ 30 Ft. | 116 GPM |
| Flow Rate @ 40 Ft. | 103 GPM |
| Flow Rate @ 40 Ft. Of Head | 103 GPM |
| Flow Rate @ 5 Ft. | 145 GPM |
| Flow Rate @ 50 Ft. | 90 GPM |
| Flow Rate @ 60 Ft. | 71 GPM |
| Flow Rate @ 60 Ft. Of Head | 71 GPM |
| Flow Rate @ 70 Ft. | 51 GPM |
| Flow Rate @ 80 Ft. | 28 GPM |
| Flow Rate @ 80 Ft. Of Head | 28 GPM |
| Flow Rate @ 90 Ft. | 2 GPM |
| Frequency | 60 Hz |
| Grade | Grade 416 |
| Handle | Yes |
| Housing Material | Cast Iron |
| Hp | 1 1/2 hp |
|---|---|
| Impeller Material | Bronze |
| Impeller Material - Pumps | Bronze |
| Input Phase Ac | 3 |
| Manufacturers Warranty Length | 1 yr. |
| Max. Dia. Solids | 3/4" |
| Max. Head | 91 ft. |
| Max. Head - Pumps | 91 ft. |
| Max. Liquid Temp. | 130°F |
| Max. Temp. | 130°F |
| Min. Sump Pit Dia. | 24" |
| Min. Water Depth | 24" |
| Minimum Water Depth | 24" |
| Motor Type | Oil Filled |
| Operation Type | Manual |
| Outlet | 1 1/2" Fnpt |
| Outlet Size | 1 1/2" |
| Outlet Type | FNPT |
| Overall Height | 18 1/2" |
| Phase | 3 |
| Phase - Pumps | 3 |
| Pump Body Material | Cast Iron |
| Rpm | 3450 RPM |
| Series | 180 Series |
| Shaft Material | Stainless Steel |
| Shaft Seal Material | Carbon, Ceramic |
| Shaft Seal Material - Pumps | Ceramic, Carbon |
| Switch Actuation | No Switch Included |
| Switch Electrical Connection | No Switch Included |
| Switch Type | None |
| Switch Type - Pumps | No Switch Included |
| Top Material | Cast Iron |
| Voltage | 230V AC |
| Width | 8" |
| Width At Widest Point | 8" |
| Height (cm) | 46.99 |
|---|---|
| Length (cm) | 32.38 |
| Width (cm) | 46.99 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 38.8125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)