-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Submersible Effluent Pump |
|---|---|
| Alarm Included | No |
| Amps | 11.9A |
| Base Material | Cast Iron |
| Body Dia. | 12 1/4" |
| Body Material | Cast Iron |
| Cord Length | 20 ft. |
| Cord Length - Pumps | 20 ft. |
| Diameter | 12 1/4" |
| Discharge | 2" |
| Discharge Dia. | 2" |
| Discharge Size | 2" |
| Duty | Intermittent |
| Duty Cycle | Intermittent |
| Flow Rate @ 10 Ft. | 76 GPM |
| Flow Rate @ 10 Ft. Of Head | 76 GPM |
| Flow Rate @ 100 Ft. | 0 GPM |
| Flow Rate @ 15 Ft. Of Head | 70 GPM |
| Flow Rate @ 20 Ft. | 66 GPM |
| Flow Rate @ 20 Ft. Of Head | 66 GPM |
| Flow Rate @ 25 Ft. | 61 GPM |
| Flow Rate @ 30 Ft. | 56 GPM |
| Flow Rate @ 40 Ft. | 47 GPM |
| Flow Rate @ 40 Ft. Of Head | 47 GPM |
| Flow Rate @ 5 Ft. | 79 GPM |
| Flow Rate @ 50 Ft. | 36 GPM |
| Flow Rate @ 60 Ft. | 25 GPM |
| Flow Rate @ 60 Ft. Of Head | 25 GPM |
| Flow Rate @ 70 Ft. | 13 GPM |
| Frequency | 60 Hz |
| Handle | Yes |
| Housing Material | Cast Iron |
|---|---|
| Hp | 1/2 hp |
| Impeller Material | Polypropylene |
| Impeller Material - Pumps | Polypropylene |
| Input Phase Ac | 1 |
| Max. Dia. Solids | 3/4" |
| Max. Flow Rate @ 15 Ft. | 70 GPM |
| Max. Head | 79 ft. |
| Max. Head - Pumps | 79 ft. |
| Max. Liquid Temp. | 104°F |
| Max. Temp. | 104°F |
| Min. Sump Pit Dia. | 18" |
| Min. Water Depth | 18" |
| Minimum Water Depth | 18" |
| Operation Type | Automatic |
| Outlet Size | 2" |
| Overall Height | 16 3/4" |
| Phase | 1 |
| Phase - Pumps | 1 |
| Pump Body Material | Cast Iron |
| Shaft Seal Material | Nitrile Rubber, Silicon Carbide |
| Shaft Seal Material - Pumps | Nitrile Rubber, Silicon Carbide |
| Switch Actuation | Tether Float |
| Switch Electrical Connection | Piggyback |
| Switch Type | Tether |
| Switch Type - Pumps | Tether |
| Top Material | Cast Iron |
| Voltage | 120V AC |
| Width | 12 3/16" |
| Width At Widest Point | 12 3/16" |
| Height (cm) | 57.91 |
|---|---|
| Length (cm) | 38.86 |
| Width (cm) | 27.94 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 35.8875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)