-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Submersible Effluent Pump |
|---|---|
| Alarm Included | No |
| Amps | 10.7A |
| Base Material | Cast Iron |
| Bearing Type | Ball |
| Body Dia. | 11 1/2" |
| Body Material | Cast Iron |
| Cord Length | 20 ft. |
| Diameter | 11 1/2" |
| Discharge Size | 2" |
| Discharge Type | FNPT |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Ft. | 65 GPM |
| Flow Rate @ 15 Ft. Of Head | 52 GPM |
| Flow Rate @ 20 Ft. | 33 GPM |
| Flow Rate @ 20 Ft. Of Head | 33 GPM |
| Flow Rate @ 25 Ft. | 15 GPM |
| Flow Rate @ 30 Ft. | 0 GPM |
| Flow Rate @ 40 Ft. | 59 GPM |
| Flow Rate @ 5 Ft. | 0 GPM |
| Flow Rate @ 50 Ft. | 45 GPM |
| Flow Rate @ 60 Ft. | 32 GPM |
| Flow Rate @ 70 Ft. | 20 GPM |
| Flow Rate @ 80 Ft. | 9 GPM |
| Frequency | 60 Hz |
| Housing Material | Cast Iron |
| Hp | 1/3 hp |
| Impeller Material | Cast Iron |
| Max. Dia. Solids | 3/4" |
| Max. Flow Rate @ 15 Ft. | 52 GPM |
|---|---|
| Max. Head | 29 ft. |
| Max. Liquid Temp. | 140°F |
| Max. Temp. | 140°F |
| Min. Sump Pit Dia. | 18" |
| Min. Water Depth | 18" |
| Motor Rpm | 1750 RPM |
| Motor Type | Capacitor Start, Oil Filled |
| Operation Type | Manual |
| Outlet | 2" Fnpt |
| Outlet Size | 2" |
| Outlet Type | FNPT |
| Overall Height | 16" |
| Phase | 1 |
| Phase - Pumps | 1 |
| Rpm | 1750 RPM |
| Series | 3885 WE Series |
| Shaft Material | Stainless Steel |
| Shaft Seal Material | Nitrile Rubber, Silicon Carbide, Stainless Steel |
| Shaft Seal Material - Pumps | Nitrile Rubber, Stainless Steel, Silicon Carbide |
| Switch Actuation | No Switch Included |
| Switch Electrical Connection | No Switch Included |
| Switch Type | None |
| Thermal Protection | Thermal Protection |
| Top Material | Cast Iron |
| Voltage | 120V AC |
| Width | 8 1/2" |
| Width At Widest Point | 8 1/2" |
| Height (cm) | 54.36 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 24.89 |
| HS Code | 8413702004 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 31.5 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)