-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Stamp Letter D |
|---|---|
| Character Height | 1/8" |
| Characters Included | D |
| For Max Surface Hardness | Rockwell C50 |
| Impression Letter Type | Gothic |
| Material | Steel |
|---|---|
| Rockwell Hardness | Rockwell C50 |
| Shank Size Square | 0.312" |
| Stamp Type | Individual Character |
| Height (cm) | 12.22 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 7.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2268 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)