-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Stamp |
|---|---|
| Case Material | Wood |
| Character Height | 1/4" |
| Characters Included | A |
| Duty | Moderate |
| For Max Surface Hardness | Rockwell C50 |
| Holder Length | Not Applicable |
| Holder Width | Not Applicable |
| Impression Letter Type | Gothic |
| Includes | Not Applicable |
|---|---|
| Includes Holder | No |
| Indication | Single Groove On Thumb Side Of Stamp For Easier Orientation |
| Letter Casing | Uppercase |
| Material | Steel |
| Shank Length | 2 5/8" |
| Stamp Material | Steel |
| Stamp Type | Individual Character |
| Sub-brand | Young Bros Stamp Works |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)