-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reversed Hand Stamp |
|---|---|
| Case Material | Wood |
| Character Height | 1/4" |
| Characters Included | A Thru Z, Period (.) |
| Duty | Moderate |
| For Max Surface Hardness | Rockwell C50 |
| Hardness | 50 On A Rockwell C Scale |
| Holder Length | Not Applicable |
| Holder Shank Size | Not Applicable |
| Impression Letter Type | Reversed |
| Includes | (27) A To Z, Period (.) |
|---|---|
| Letter Casing | Uppercase |
| Material | Steel |
| Metal Stamp Type | Letter Set |
| Product Type | Character Sets |
| Rockwell Hardness | Rockwell C50 |
| Shank Length | 3" |
| Shank Size Square | 0.438" |
| Stamp Material | Steel |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 5.33 |
| HS Code | 9611000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)