-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sensor |
|---|---|
| Accessory Type | Replacement |
| Compatible Grainger Part No. | 9XHF8 |
| Compatible Manufacturer Model No. | 69086 |
| Compatible Mfr. Model No. | 69086 |
| Compatible Product Type | Vacuum Gauge |
| For Use With | Mfr. No. 69086 |
| Includes | Battery |
|---|---|
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 32°F |
| Product Type | Replacement Sensor |
| Promotion Restriction | Not Eligible For Promotion |
| Working Pressure - Maximum | 450 psi |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 15.75 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)