| Item | Tube Expander Kit |
|---|---|
| Construction | Steel |
| Container Type | Case |
| For Tube Size | 3/8", 1/2", 5/8", 3/4", 7/8", 1 1/8" |
| Handle | Steel |
| Handle Material | Steel |
| Includes | (6) Expander Heads |
|---|---|
| Includes Storage Container | Yes |
| Material Application | Aluminum, Copper |
| Maximum Wall Thickness | 0.05" |
| Number Of Heads Included | 6 |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 44.2 |
| Width (cm) | 34.04 |
| HS Code | 8205591000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 4.41 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)