-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sensor |
|---|---|
| Accessory Type | Replacement |
| Compatible Product Type | Combustion Gas Detector |
| Compatible With Manufacturer Model Number | 69373 |
| Features | Operating Temperature Range 32 To 110F (0 To 43C) |
| For Use With | Mfr. No. 69373 |
| Overall Dia. | Not Applicable |
|---|---|
| Overall Height | 1" |
| Overall Length | 4" |
| Overall Width | 1" |
| Product Type | Sensor |
| Promotion Restriction | Not Eligible For Promotion |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 10.16 |
| HS Code | 9026906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)