-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Refrigerant Charging or Recovery Scale |
|---|---|
| A2l Compatibility | A2L Compatible |
| Accuracy | ±0.015 Kg, ±0.03 Lbs., ±0.1%, ±0.5 Oz. |
| Battery Life | 25 hrs. |
| Battery Recharge | Not Rechargeable |
| Battery Type | 9V |
| Calibration Certificate Type | Not Certified |
| Display | Digital |
| Display Location | Wired Handset |
| Display Type | LCD |
| For Cylinder Size | 30 lbs., 50 lbs. |
| For Refrigerant Type | Universal |
| Includes | Carrying Case |
| Includes Batteries | Batteries Included |
| Load Capacity | 110 lbs. |
| Max. Capacity | 110 lbs. |
|---|---|
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 32°F |
| Platform Height | 2 3/16" |
| Platform Length | 9" |
| Platform Size | 9" x 9" |
| Platform Width | 9" |
| Power Source | Battery |
| Product Type | Charging Scale |
| Programmability | Non-Programmable |
| Promotion Restriction | Not Eligible For Promotion |
| Resolution | 0.1 oz., 0.01 lbs., 0.01 Kg |
| Standards | Ce Certified |
| Type | Electronic |
| Units Measured | Kg, Lbs., Oz. |
YELLOW JACKET 68802 charging scale is utilised by technicians while charging air conditioning and refrigeration systems to ensure precise amounts of refrigerant are added. This tool helps prevent overcharging or undercharging, optimising system efficiency and performance. It is ideal for professionals, contributing to the proper functioning and longevity of HVAC systems.
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 46.48 |
| Width (cm) | 46.99 |
| HS Code | 8423820010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.3775 |
The charging scale has an accuracy of +/-0.25 ounce.
The scale typically has a tare function that allows the deduction of the weight of containers for accurate measurements.
Stable weight readings are typically obtained within a few seconds after placing the refrigerant cylinder on the scale.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)