-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Refrigerant Recovery Machine |
|---|---|
| Compressor Type | Oilless |
| Depth | 13 1/2" |
| Electrical Connections | NEMA Plug |
| For Refrigerant Type | R-12, R-134A, R-22, R-407C, R-410A, R-500, R-502 |
| Height | 11 1/2" |
| Hose Connection Gender | Male |
| Hose Connection Size | 1/4" |
| Includes | Built-In Purge Circuit |
| Motor Hp | 1/2 hp |
| Nema Plug Configuration | 5-15P |
| Operating Temp. Range | 40° to 122° |
| Operating Temperature - Maximum | 122°F |
|---|---|
| Operating Temperature - Minimum | 40°F |
| Overall Height | 11 1/2" |
| Overall Length | 13 1/2" |
| Overall Width | 9" |
| Power Source | Plug In |
| Product Type | Refrigerant Recovery Machine |
| Requires | Connection Hoses And Recovery Tank |
| Type | AC Service System |
| Voltage | 115V AC |
| Width | 568601" |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 44.2 |
| Width (cm) | 34.29 |
| HS Code | 8421290005 |
|---|---|
| Weight (kg) | 12.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)