-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Charging Hose |
|---|---|
| Angle | 45° |
| Application | Charging |
| Bending Radius - Minimum | 6" |
| Color | Yellow |
| Connection Material | Brass |
| Connection Size | 1/4" |
| Fitting Material | Brass |
| For Refrigerant Group | CFC, HCFC, HFC |
| Hose Color | Yellow |
| Hose End Angle | 45° |
| Hose Material | Rubber |
| Includes Permeation Barrier | Yes |
| Length | 48" |
|---|---|
| Line Connection Size | 1/4" |
| Manifold Connection Gender | Female |
| Manifold Connection Size | 1/4" |
| Maximum Operating Pressure | 800 psi |
| Maximum Operating Temperature | 180°F |
| Number Of Hoses | 1 |
| Operating Pressure | 800 psi |
| Operating Temperature - Minimum | -20°F |
| Overall Length | 4 ft. |
| Product Type | Hose |
| Promotion Restriction | Not Eligible For Promotion |
| Type | Refrigeration And Air Conditioning |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 2.54 |
| HS Code | 4009420050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)