HUBBELL WIRING DEVICE-KELLEMS HBL2511SW Watertight Male Plug, 20A, 3-Phase, Wye 120/208VAC, 4-Pole, 5-Wire Grounding

Item: AD6ZRJ
Model: HBL2511SW
Cross Ref: 4CV14
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$248.21
10% off
$223.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CSA CERTIFIED TYPE 4, UL LISTED

Product Details

    • Special Features: Moisture, Dust and Weather Resistant

Shipping Information

Height (cm) 11.18
Length (cm) 7.47
Width (cm) 7.47
HS Code 8536698000
Country Of Origin US
Weight (kg) 0.3375

Documentation

Certifications

certificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site