-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Watertight Shrouded Plug |
|---|---|
| Amps | 30A |
| Antimicrobial | No |
| Color | Black, White |
| Connectivity | Pressure Terminal Screws |
| Cord Size | 0.36" to 0.93" |
| Grade | Grade Industrial |
| Height | 4 2/5" |
| Length | 2.77" |
| Material | Composite |
| Max. Hp | 2 hp |
| Mounting | Cord Mounted |
|---|---|
| Nema Rating | NEMA L5-30P |
| Number Of Poles | 2 |
| Phase | 1 |
| Type | Shrouded |
| Voltage | 125V |
| Wattage | 3750 W |
| Width | 2.77" |
| Wire Size | 16 AWG to 8 AWG |
| Wiring Type | Standard |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 7.04 |
| Width (cm) | 7.04 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)