-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Raceway |
|---|---|
| Basic Material | Steel |
| Color | Ivory |
| Connector Type | Back Feed, Entrance End |
| Cover Type | Snap On |
| Finish | Scuffcoat |
| Height | 4" |
| Length | 120" |
| Material | Steel |
| Mounting | Screw |
| Number Of Channels | 1 |
|---|---|
| Product Type | Raceway |
| Raceway Height | 3 9/16" |
| Raceway Knockouts | (2) 9/32" Trade Size |
| Raceway Length | 10 ft. |
| Raceway Mounting Style | Screw On |
| Raceway Type | 6000 Series |
| Raceway Width | 4 3/4" |
| Series | 6000 Series |
| Width | 4 3/4" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 12.06 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)