-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Raceway Base and Cover |
|---|---|
| Color | Black |
| Component | Raceway |
| Cover Type | Snap On |
| Finish | Powder Coated |
| Height | 1/2" |
| Length | 96" |
| Material | Steel |
| Mounting | Screw |
|---|---|
| Mounting Style | Screw On |
| Number Of Channels | 4.0 |
| Raceway Type | Steel |
| Series | OFR Series |
| Width | 6 7/8" |
| standard | PEP, ROHS |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 17.46 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)