-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | One-piece Raceway |
|---|---|
| Color | Ivory |
| Connector Type | Drop Ceiling |
| Cover Type | Snap On |
| Height | 1/2" |
| Length | 96" |
| Material | Non Metallic |
| Mounting Style | Adhesive |
|---|---|
| Number Of Channels | 1.0 |
| Raceway Length | 96" |
| Raceway Type | Locking Hinge |
| Series | PN03 Series |
| Width | 13/16" |
| standard | PEP |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 2.06 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)