-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 2-Axis Angular Machine Vise |
|---|---|
| Base Material | Metal |
| Base Type | Swivel |
| Compatible Machinery | Drill Press, Milling Machine, Surface Grinder |
| Features | Allows For Accurate Centering Of Jobs Automatically, Automatically Adjusts Work Piece To Its Center, Jaws Ground And Hardened To 55 +/-3 Hrc, Opposite Threads For Quick And Accurate Centering |
| Jaw Face Type | Smooth |
| Jaw Face Width | 5" |
| Jaw Material | Metal |
| Machine Vise Type | 2-Axis Tilting, Precision |
|---|---|
| Max Base Swivel | 360° |
| Max Jaw Opening | 5" |
| Max Tilt Angle | 90° |
| Mounting Type | Keyway, Slot |
| Overall Height | 9.7" |
| Overall Length | 18.2" |
| Throat Depth | 1 1/2" |
| Height (cm) | 24.64 |
|---|---|
| Length (cm) | 46.23 |
| Width (cm) | 27.69 |
| HS Code | 8205700060 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 33.165 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)