-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 2-Axis Angular Machine Vise |
|---|---|
| Base Material | Metal |
| Base Type | Swivel |
| Compatible Machinery | Drill Press, Milling Machine, Surface Grinder |
| Features | 180° Horizontal Indexing, 360° Swivel Base, 90° Vertical And 180° Horizontal Indexing, All Ground Surfaces Made To Close Tolerances, Bases Have Keyways And Bolt Slots For Machine Mounting, Hardness Of Jaws Is 55 +/-3 Hrc, Indexed For Angular Work, Jaw Plates Hardened And Ground |
| Jaw Face Type | Smooth |
| Jaw Face Width | 2" |
| Jaw Material | Metal |
| Machine Vise Type | 3-Axis Tilting, Precision |
|---|---|
| Max Base Swivel | 360° |
| Max Jaw Opening | 2" |
| Max Tilt Angle | 90° |
| Mounting Type | Keyway, Slot |
| Overall Height | 5" |
| Overall Length | 8.9" |
| Throat Depth | 1" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 12.45 |
| HS Code | 8205700060 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 3.915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)