WILTON TOOLS WL9-11705 AMV/SP-100 Angle Machine Vise 1-9/16 Deep 4 Inch Open

Item: AB7ZLE
Model: WL9-11705
Cross Ref: 24W046 / AMV/SP-100
Check Availability
In Stock

Get it by Tuesday, Mar 3

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$994.58
5% off
$944.85 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item 2-Axis Angular Machine Vise

Shipping Information

Height (cm) 20.57
Length (cm) 39.88
Width (cm) 23.88
HS Code 8205700060
Country Of Origin IN
Weight (kg) 19.2825

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site