-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drill Press Vise |
|---|---|
| Adjustment Graduation | 0.1 mm |
| Base | Stationary |
| Base Material | Cast Iron |
| Base Type | Fixed |
| Bed/base | Ductile Iron |
| Compatible Machinery | Drill Press |
| Features | Accurately Moves Your Workpiece In Horizontal And Longitudinal For Precise Positioning, Cast Side Knobs Accurately Dial In 0.1 Mm Increments, Durable Base Has 5 Bolt Lugs Or Easy Mounting On A Machine Table, Hardened V Grooved Jaws Holds Round Shaped Objects Both Vertically And Horizontally |
| Jaw Face Type | V Grooved |
| Jaw Face Width | 6" |
| Jaw Material | Cast Iron |
| Jaw Opening | 6" |
|---|---|
| Jaw Width | 6" |
| Machine Vise Type | Cross Slide |
| Max Jaw Opening | 6" |
| Max X-axis Travel | 7.9" |
| Max Y-axis Travel | 7.9" |
| Mounting Type | Bolt Lugs |
| Overall Height | 7 1/4" |
| Overall Length | 9.5" |
| Throat Depth | 2" |
| Type | Cross Slide |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 37.59 |
| HS Code | 8205700060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 26.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)