-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Press Vise |
|---|---|
| Base Material | Cast Iron |
| Base Type | Fixed |
| Compatible Machinery | Drill Press |
| Features | Black Oxide Coated, Designed For Drilling, Tapping And Reaming Applications, Hardened V Grooved Jaws Holds Round Shaped Objects Both Vertically And Horizontally, Low Profile Clearance For Increased Working Room On Machine Table |
| Jaw Face Type | V Grooved |
| Jaw Face Width | 4" |
| Jaw Material | Cast Iron |
| Lead Screw Type | ACME |
|---|---|
| Machine Vise Type | Low Profile |
| Max Jaw Opening | 3" |
| Mounting Type | Slot |
| Overall Height | 2.438" |
| Overall Length | 5.5" |
| Throat Depth | 1 1/2" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 15.24 |
| HS Code | 8205700060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)