-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Press Vise |
|---|---|
| Base Material | Cast Iron |
| Base Swivel - Maximum | 360° |
| Base Type | Swivel |
| Compatible Machinery | Drill Press |
| Features | Center Of The Base Is Open For Work Holding Through The Vise, Hardened V Grooved Jaws Holds Round Shaped Objects Both Vertically And Horizontally, Precision Machined On The Base, Side Groove For Mounting To Machine Table |
| Jaw Face Type | V Grooved |
| Jaw Face Width | 4" |
| Jaw Material | Cast Iron |
|---|---|
| Machine Vise Type | Precision |
| Max Jaw Opening | 4" |
| Mounting Type | (4) Screws |
| Overall Height | 2 3/4" |
| Overall Length | 7.313" |
| Throat Depth | 1 1/2" |
| Type | Industrial |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 27.69 |
| Width (cm) | 11.94 |
| HS Code | 8205700060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)