-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screwdriver |
|---|---|
| Esd Safe | No |
| Features | Striking Cap |
| Finish | Chrome |
| Handle Design | Microfinish Nonslip |
| Handle Material | Multi Component |
| Insulated | No |
| Non-sparking | No |
| Overall Length | 7.312" |
| Screwdriver And Nut Driver Grouping | Screwdrivers |
|---|---|
| Screwdriver Tip Style | Phillips |
| Shank Length | 3 1/4" |
| Shank Material | Chrome Vanadium Molybdenum Steel |
| Shank Shape | Hex With Hex Bolster |
| Tether Capable | Not Tether Capable |
| Tip Size | #1 |
| Tip Type | Crosspoint , Phillips |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 2.79 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)