-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Torx Key |
|---|---|
| Arm Length | 7 7/8" |
| Blade Material | Alloy Steel |
| Corrosion Resistance | Yes |
| Driver Material | Alloy Steel |
| End Shape | Torx |
| Fastener Holding | No |
| Finish | Chrome |
| Grip Style | Cushion |
| Handle Color | Green |
| Handle Length | 3 1/8" |
| Handle Material | Plastic |
| Handle Type | Flag Handle |
| Hex/torx Key Product Grouping | Torx Key |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Key Shape | T |
| Length Family | Long |
|---|---|
| Long Arm Length | 7 55/64" |
| Material | Alloy Steel |
| Measurement Type | Torx |
| Non Sparking | No |
| Non-magnetic | Yes |
| Non-sparking | No |
| Number Of Ball Ends | 0 |
| Number Of Tips | 1 |
| Sae Or Metric | Torx(R) |
| Shape | T |
| Tether Capable | Not Tether Capable |
| Tether Ready | Yes |
| Tip Size | T15 |
| Tip Size Code | T15 |
| Working Angle | 25° |
| standard | ASTM F-1505-01, DIN 7437, IEC 900, NEW VDE 0682/PART201, NFPA70E |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 8.38 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)