-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screwdriver |
|---|---|
| Finish | Chrome |
| Handle Design | Microfinish Nonslip |
| Handle Material | Multi Component |
| Overall Length | 10.703" |
| Shank Length | 6" |
| Shank Material | Chrome Vanadium Molybdenum Steel |
|---|---|
| Shank Shape | Hex With Hex Bolster |
| Tether Capable | Not Tether Capable |
| Tip Size | 8 mm |
| Tip Type | Keystone Slotted |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 4.06 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.2835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)