-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Screwdriver Set |
|---|---|
| Bit Style | Torx |
| Container Height | 1" |
| Container Length | 11" |
| Container Width | 8 1/4" |
| Corrosion Resistance | Yes |
| Esd Safe | No |
| Finish | Chrome Plated |
| For Fastener Size | T10, T15, T20, T25, T8, T9 |
| Grip Style | Ergonomic |
| Grip Type | Ergonomic |
| Handle Color | Red |
| Handle Design | Ergonomic Cushion Grip |
| Handle Material | Multi Component |
| Handle Type | Ergonomic |
| Includes | (6) Torx T8, T9, T10, T15, T20, T25 |
| Insulated | Yes |
| Insulated / Uninsulated | Insulated |
| Magnetized Tip | No |
| Measurement Type | Torx |
|---|---|
| Non Sparking | No |
| Number Of Pieces | 6 |
| Ratcheting | No |
| Screwdriver And Nut Driver Grouping | Screwdriver Sets |
| Shank Finish | Chrome |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Sizes Included | Torx: T8 x 2 1/2", T9 x 2 1/2", T10 x 2 1/2", T15 x 3", T20 x 3", T25 x 3" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Finish | Chrome |
| Tip Size | T10, T15, T20, T25, T8, T9 |
| Tip Style | Torx |
| Tip Style Group | Star, Torx |
| Voltage Rating | 1000V AC/1500V DC |
| Container Type | None |
| Standards | ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/PART 2012 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 21.59 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.3465 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)