-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Screwdriver Set |
|---|---|
| Container Height | 3 7/16" |
| Container Length | 11 5/16" |
| Container Width | 6 13/16" |
| Corrosion Resistant | Yes |
| Esd Safe | No |
| Finish | Black Oxide |
| For Fastener Size | 3.5 mm, 4 mm, 4.5 mm, 5.5 mm, 6.5 mm |
| Grip Style | Ergonomic |
| Handle Color | Red |
| Handle Design | Softfinish Insulated |
| Handle Material | Multi Component |
| Handle Type | Ergonomic |
| Insulated | Yes |
| Magnetized Tip | No |
| Measurement Type | Metric |
| Non-sparking | No |
|---|---|
| Number Of Pieces | 11 |
| Ratcheting | No |
| Shank Finish | Black Oxide |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Sizes Included | Keystone Slotted: 9/64" x 4", 5/32" x 4", 3/16" x 5", 7/32" x 5", 1/4" x 6", Phillips: #1 X3", #2 x 4", Square #1 X3", #2 x 4", Xeno #1 x 3", #2 x 4" |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Finish | Black Oxide |
| Tip Size | 3.5 mm, 4 mm, 4.5 mm, 5.5 mm, 6.5 mm |
| Tip Style | Phillips, Slotted, Square |
| Tip Style Group | Phillips, Slotted, Square |
| Voltage Rating | 1000V AC/1500V DC |
| Container Type | None |
| Standards | ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/PART 2012 |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 17.02 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.1025 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)