-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Screwdriver Set |
|---|---|
| Bit Style | Phillips, Slotted, Square, Xeno Terminal |
| Container Height | 2 7/16" |
| Container Length | 20 1/4" |
| Container Type | Molded Tray |
| Container Width | 11 1/2" |
| Corrosion Resistance | Yes |
| Esd Safe | No |
| Finish | Black Oxide |
| For Fastener Size | 10 mm, 2.5 mm, 3 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6 mm, 6.5 mm, 8 mm |
| Grip Style | Ergonomic |
| Grip Type | Ergonomic |
| Handle Color | Red |
| Handle Design | Softfinish Insulated |
| Handle Material | Multi Component |
| Handle Type | Ergonomic |
| Includes | Single Pole Vol |
| Insulated | Yes |
| Insulated / Uninsulated | Insulated |
| Magnetized Tip | No |
|---|---|
| Measurement Type | Metric |
| Non Sparking | No |
| Number Of Pieces | 19 |
| Ratcheting | No |
| Screwdriver And Nut Driver Grouping | Screwdriver Sets |
| Shank Finish | Black Oxide |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Sizes Included | Keystone Slotted: 3/32" x 3", 1/8" x 4", 9/64" x 4", 5/32" 4", 3/16" x 4", 7/32" x 5", 15/64" x 6", 1/4" x 6", 5/16" x 7", 3/8" x 8", Phillips: #0 x 2 1/2", #1 x 3", #2 x 4", #3 x 6", Square #1 x 3", #2 x 4 |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Finish | Black Oxide |
| Tip Size | 10 mm, 2.5 mm, 3 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6 mm, 6.5 mm, 8 mm |
| Tip Style | Phillips, Slotted, Square |
| Tip Style Group | Standard |
| Voltage Rating | 1000V AC/1500V DC |
| Standards | ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/PART 2012 |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 54.86 |
| Width (cm) | 30.48 |
| HS Code | 8205400000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 2.88 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)