-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Power Solenoid |
|---|---|
| Amps Rating | 12A |
| Coil Resistance | 13.2 ohms |
| Coil Termination | #10-32 UNF-2A Thread |
| Coil Type | Isolated |
| Coil Voltage | 12V DC |
| Contact Form | SPDT |
| Contact Material | Silver Alloy |
| Contact Rating | 12A |
| Contact Termination | 5/16"-24 Unf-2A Thread |
| Current Rating | 150A |
| Enclosure | Dust Resistant |
| Height | 2.19" |
|---|---|
| Length | 4.69" |
| Mounting Base | Standard Bracket |
| No. Of Terminals | 6 |
| Operating Temperature - Maximum | 149°F |
| Operating Temperature - Minimum | -40°F |
| Overall Height | 2.19" |
| Overall Length | 4.69" |
| Overall Width | 3.13" |
| Resistance Properties | Dust Resistant, Water Resistant |
| Series | 124 Series |
| Width | 3.13" |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 11.18 |
| HS Code | 8504409580 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)