-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Power Solenoid |
|---|---|
| Amps Rating | 24A |
| Coil Resistance | 53 ohms |
| Coil Termination | #10-32 UNF-2A Thread |
| Coil Type | Isolated |
| Coil Voltage | 24V DC |
| Contact Form | SPST/NO |
| Contact Material | Silver Alloy |
| Contact Rating | 24A |
| Contact Termination | 5/16"-24 Unf-2A Thread |
| Current Rating | 150A |
| Duty Cycle | Continuous |
| Enclosure | Dust Resistant |
| Height | 2.19" |
|---|---|
| Length | 3 14/25" |
| Mounting Base | Standard Bracket |
| Number Of Terminals | 4 |
| Operating Temperature - Maximum | 149°F |
| Operating Temperature - Minimum | -40°F |
| Overall Height | 2.19" |
| Overall Length | 3.56" |
| Overall Width | 3.13" |
| Resistance Properties | Dust Resistant, Water Resistant |
| Series | 124 Series |
| Width | 3.13" |
White-Rodgers 124-114111 DC power solenoid is used to control heavy-duty equipment, such as winches, pumps and valves. It is ideal for tasks requiring remote or automated control of power distribution.
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 9.4 |
| HS Code | 8505908000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4725 |
The solenoid comes with a standard mounting bracket for ease and secure installation.
Regularly inspect and clean the dust-resistant enclosure, check electrical connections for tightness and ensure the solenoid remains free from debris or obstructions.
The isolated coil prevents interference with other electrical circuits, ensuring that the solenoid's operation doesn't disrupt or affect nearby electronic components.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)