-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Power Solenoid |
|---|---|
| Amps Rating | 36A |
| Coil Resistance | 120 ohms |
| Coil Termination | #10-32 UNF-2A Thread |
| Coil Type | Isolated |
| Coil Voltage | 36V DC |
| Contact Form | SPST/NO |
| Contact Material | Silver Alloy |
| Contact Rating | 36A |
| Contact Termination | 5/16"-24 Unf-2A Thread |
| Current Rating | 150A |
| Duty Cycle | Continuous |
| Enclosure | Dust Resistant |
| Height | 2.19" |
|---|---|
| Length | 3 14/25" |
| Mounting Base | Standard Bracket |
| Number Of Terminals | 4 |
| Operating Temperature - Maximum | 149°F |
| Operating Temperature - Minimum | -40°F |
| Overall Height | 2.19" |
| Overall Length | 3.56" |
| Overall Width | 3.13" |
| Resistance Properties | Dust Resistant, Water Resistant |
| Series | 124 Series |
| Width | 3.13" |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 9.14 |
| HS Code | 8504409580 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)