-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Caulk |
|---|---|
| Adhesive Type | Caulk |
| Application Time | 11 min. |
| Base | Acrylic |
| Base Material | Acrylic |
| Color | Cedar |
| Color Family | Brown |
| Container | Cartridge |
| Dry Time | 2 hrs. |
|---|---|
| Flash Point | Not Specified |
| For Use On | Concrete, Glass, Masonry, Metal, Plastic, Wood |
| Full Cure Time | 7 Days |
| Performance Temp. Range | -30°F to +180°F |
| Size | 10 oz. |
| Specific Gravity | 1.55 |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 4.83 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.486 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)